TIMKEN 23244KEMBW507C08 SPHERICAL ROLLER BEARING
Spherical Roller Bearings Tapered Bore - Brass Cage
See technical informationReferences
Timken:23244KEMBW507C08
Rubix:397A2148
Manufacturer :190027382
EAN:0087796291195




Product details : TIMKEN 23244KEMBW507C08 SPHERICAL ROLLER BEARING
A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways. Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Strengths
High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 495x455x255 mm |
|---|---|
| Logistic Weight | 77020 g |
| Packaged dimensions (D x W x H) | 495x455x255 mm |
| Package weight | 76860 g |
| Inner diameter | 220 mm |
| Outer diameter | 400 mm |
| Width | 144 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 79.4 kg |
| Reference speed | 920 rpm |
| Limit speed | 1330 rpm |
| Basic static load, radial - C0r | 3350000 N |
| Basic dynamic load, radial - Cr | 2490000 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
£ 2,034.45 excl. VAT
/ Each
£ 2,441.34 incl. VAT
- Usually arrives within 14 working days
