FAG WS22312-E1-XL-2RSR SPHERICAL ROLLER BEARING
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:WS22312-E1-XL-2RSR
Rubix:274A8677
Manufacturer :0800384500000
EAN:4054371414474

Product details : FAG WS22312-E1-XL-2RSR SPHERICAL ROLLER BEARING
Spherical roller bearings WS223..-E1-XL-2RSR, symmetrical with cage guide ring, lip seals on both sides
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 53 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | two rubber seals |
| Limit speed | 1350 rpm |
| Basic static load, radial - C0r | 310000 N |
| Basic dynamic load, radial - Cr | 310000 N |
Show UNSPSC/ECL@SS
£ 206.45 excl. VAT
/ Each
£ 247.74 incl. VAT
- Usually arrives within 14 working days
