Insert bearing with eccentric clamping ring SKF YET 203-010, Outer diameter: 40 mm | Inner diameter: 15.88 mm | Width: 28.6 mm
Y-bearing YET Series
See technical informationReferences
SKF:YET 203-010
Rubix:101A2657
Manufacturer :30332
EAN:7316576616662


Technical specifications
| Inner diameter | 15.88 mm |
|---|---|
| Outer diameter | 40 mm |
| Material | steel |
Product details : SKF BEARING INSERT YET 203-010
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,6x40x40 mm |
|---|---|
| Logistic Weight | 110 g |
| Inner diameter | 15.88 mm |
| Outer diameter | 40 mm |
| Material | steel |
| Width | 28.6 mm |
| Basic dynamic load, radial - Cr | 9560 N |
| Sealing | one rubber seal |
| Relubrication function | yes |
| Reaming | 15.88 mm |
| Cage | polyamide |
| Thickness | 28.6 mm |
| Basic static load, radial - C0r | 4750 N |
Show UNSPSC/ECL@SS
£ 26.63 excl. VAT
/ Each
£ 31.96 incl. VAT
- Delivery usually within ( 3 ) days