Radial insert ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 42.9 mm |
Logistics dimensions (L x W x H) | 56,5x80x80 mm |
---|---|
Logistic Weight | 740 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 42.9 mm |
Bearing Clearance | CN |
Series | GE..-XL-KRR-B |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 32500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days