Insert bearing with eccentric clamping ring NTN AEL205-100D1, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 31 mm

NTN - Insert Bearing - AEL205-100D1

See technical information
References
NTN:AEL205-100D1
Rubix:394A8188
brand logo
Technical specifications
Inner diameter25.4 mm
Outer diameter52 mm
Materialthrough hardened steel
See all Specifications

Product details : NTN AEL205-100D1 INSERT BEARING


spherical outer diameter, fixing by eccentric locking collar, single lip seal

Technical specifications


Attributes
Inner diameter25.4 mm
Outer diameter52 mm
Materialthrough hardened steel
Width31 mm
Basic dynamic load, radial - Cr14000 N
Sealingopen
Bearing Clearancecn
Relubrication functionyes
Reaming25.4 mm
Cagesteel
Thickness15 mm
Lubricantgrease
Basic static load, radial - C0r7850 N
Show UNSPSC/ECL@SS
£ 14.32 excl. VAT
/ Each
£ 17.18 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories