Radial insert ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 47.3 mm |
Width | 17.6 mm |
Logistics dimensions (L x W x H) | 31x47x47 mm |
---|---|
Logistic Weight | 150 g |
Inner diameter | 12 mm |
Outer diameter | 47.3 mm |
Width | 17.6 mm |
Series | RABRB..-XL |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 9800 N |
Sealing | Open |
Usually arrives within 14 working days