Insert bearing with set screw SNR UC212-38G2, Outer diameter: 110 mm | Inner diameter: 60.325 mm | Width: 65.1 mm
Spherical outer diameter, fastening by mounting screws, seal with sealing ring
See technical informationReferences
SNR:UC212-38G2
Rubix:205A9252
EAN:3413529567775





Technical specifications
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 65.1 mm |
Product details : SNR UC212-38G2 INSERT BEARING
Insert bearings for self-aligning housings are offered with different support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 65.1 mm |
| Bearing Clearance | c3 |
| Series | uc200g2 |
| Material | hardened 100 cr6 bearing steel |
| Cage | steel |
| Limit speed | 2400 rpm |
| Lubrication Type | grease, relubricable |
| Total bearing width | 65.1 mm |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Lubricant | universal / standard grease, lithium-complex, mineral oil, din 51825 k2k-20 |
| Weight | 1.53 kg |
Show UNSPSC/ECL@SS
£ 31.36 excl. VAT
/ Each
£ 37.63 incl. VAT
- Delivery usually within ( 3 ) days