Ball Bearing
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 62 mm |
Width | 19 mm |
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 62 mm |
Width | 19 mm |
Series | uc |
Material | cast iron |
Cage | steel |
Total bearing width | 38.1 mm |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Sealing | two rubber seals |
Usually arrives within 14 working days