Insert bearing with set screw NTN M-UC208D1, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
NTN - Insert Bearing - M-UC208D1
See technical informationReferences
NTN:M-UC208D1
Rubix:205A4956
EAN:4547359765878



Product details : NTN M-UC208D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x80x53 mm |
|---|---|
| Logistic Weight | 654 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 49.2 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 19.94 excl. VAT
/ Each
£ 23.93 incl. VAT
- Delivery usually within ( 3 ) days
