Insert bearing with set screw NTN UC309-111D1, Outer diameter: 100 mm | Inner diameter: 42.862 mm | Width: 57 mm
NTN - Insert Bearing - UC309-111D1
See technical informationReferences
NTN:UC309-111D1
Rubix:205A9341
EAN:4547359233414



Product details : NTN UC309-111D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104x102x60 mm |
|---|---|
| Logistic Weight | 1380 g |
| Inner diameter | 42.862 mm |
| Outer diameter | 100 mm |
| Width | 57 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 61.15 excl. VAT
/ Each
£ 73.38 incl. VAT
- Delivery usually within ( 3 ) days
