Ball Bearing
Inner diameter | 61.913 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Inner diameter | 61.913 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Series | UC |
Material | Cast Iron |
Cage | Steel |
Total bearing width | 65.1 mm |
Basic static load, radial - C0r | 36200 N |
Basic dynamic load, radial - Cr | 52400 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days