Insert bearing with eccentric clamping ring SNR EX202-10G2, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 43.5 mm
Spherical outer diameter, mounting by eccentric collars, seal with sealing ring
See technical informationReferences
SNR:EX202-10G2
Rubix:205A2767
EAN:3413529579372





Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Outer diameter | 47 mm |
| Material | steel |
Product details : SNR EX202-10G2 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 15.875 mm |
|---|---|
| Outer diameter | 47 mm |
| Material | steel |
| Width | 43.5 mm |
| Basic dynamic load, radial - Cr | 12800 N |
| Sealing | one rubber seal and one metal shield |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Reaming | 32.4 mm |
| Cage | steel |
| Thickness | 16 mm |
| Basic static load, radial - C0r | 6650 N |
Show UNSPSC/ECL@SS
£ 10.02 excl. VAT
/ Each
£ 12.02 incl. VAT
- Usually arrives within 14 working days