Radial insert ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 40 mm |
Width | 19 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 40 mm |
Width | 19 mm |
Series | GRAE |
Material | Cast Iron |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 9800 N |
Sealing | Two rubber seals |
In stock: Next day delivery