Insert bearing with eccentric clamping ring INA RAE25-XL-NPP-NR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm

Radial insert ball bearing

See technical informationSee documents

References

INA:RAE25-XL-NPP-NR
Rubix:103A2381
Manufacturer :0009731300000
EAN:4012802820935
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Materialstandard bearing steel
See all Specifications

Documents

Product details : INA RAE25-XL-NPP-NR RADIAL INSERT BALL BEARING


Radial insert ball bearings RAE..-NPP-NR, cylindrical outer ring, location by eccentric locking collar, slots in outer ring, P seals on both sides

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter52 mm
Materialstandard bearing steel
Width21.4 mm
Basic dynamic load, radial - Cr14000 N
Sealingtwo rubber seals
Bearing Clearancecn
Relubrication functionno
Cagepolyamide
Lubricantgrease
Basic static load, radial - C0r7800 N
£ 19.41 excl. VAT
/ Each
£ 23.29 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories