Insert bearing with set screw SNR US207G2T04, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 32 mm
Spherical outer diameter, set-screw fixation, single-lip seal, for low-temperature applications
See technical informationReferences
SNR:US207G2T04
Rubix:206A2532
EAN:3413529547159




Product details : SNR US207G2T04 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 32 mm |
| Bearing Clearance | c4 |
| Sealing | two rubber seals |
| Series | us2..g2t04 |
| Material | chrome steel |
| Cage | steel |
| Lubrication Type | grease |
| Total bearing width | 32 mm |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Lubricant | low-temperature grease |
| Weight | 0.4 kg |
Show UNSPSC/ECL@SS
£ 12.35 excl. VAT
/ Each
£ 14.82 incl. VAT
- Usually arrives within 14 working days
