Insert bearing with set screw INA GAY12-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 22 mm
Radial insert ball bearing
See technical informationReferences
INA:GAY12-XL-NPP-B
Rubix:101A5782
Manufacturer :0009050540000
EAN:4012802806977

Product details : INA GAY12-XL-NPP-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GAY..-NPP-B, spherical outer ring, location by grub screws, P seals on both sides
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gay..-xl-npp-b |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9800 N |
Show UNSPSC/ECL@SS
£ 13.87 excl. VAT
/ Each
£ 16.64 incl. VAT
- Usually arrives within 14 working days
