Insert bearing with set screw SNR UC207-21G2, Outer diameter: 72 mm | Inner diameter: 33.338 mm | Width: 42.9 mm
Spherical outer diameter, fastening by fixing screw, seal with sealing ring
See technical informationReferences
SNR:UC207-21G2
Rubix:205A9174
EAN:3413529567638





Technical specifications
| Inner diameter | 33.338 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
Product details : SNR UC207-21G2 INSERT BEARING
Insert bearings for self-aligning housings are offered with different support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 33.338 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Bearing Clearance | c3 |
| Series | uc200 |
| Material | chrome steel |
| Cage | steel |
| Lubrication Type | relubricatable |
| Total bearing width | 42.9 mm |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Weight | 0.51 kg |
Show UNSPSC/ECL@SS
£ 14.15 excl. VAT
/ Each
£ 16.98 incl. VAT
- Usually arrives within 14 working days