Insert bearing with set screw RHP 1060-60GHLT, Outer diameter: 110 mm | Inner diameter: 60 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1060-60GHLT
Rubix:158A4209
Manufacturer :1060-60GHLT R
EAN:00747023110193

Product details : RHP HITEMP BEARINGINSERT 1060-60GHLT
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 1470 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 71.66 excl. VAT
/ Each
£ 85.99 incl. VAT
- Usually arrives within 14 working days
