Insert bearing with set screw SNR US208G1N, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 34 mm
SNR - Insert Bearing - US208.G1N
See technical informationReferences
SNR:US208G1N
Rubix:103A0146
Manufacturer :US208G1N
EAN:3413520679682



Product details : SNR US208G1N INSERT BEARING
spherical outer diameter, fixing by socket set screw, single lip seal
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 34 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | us200 |
| Cage | steel |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
Show UNSPSC/ECL@SS
£ 13.79 excl. VAT
/ Each
£ 16.55 incl. VAT
- Usually arrives within 14 working days
