Insert bearing with set screw SNR UC203G2L3, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 31 mm
Spherical outer diameter, set screw mounting, triple-lip seal
See technical informationReferences
SNR:UC203G2L3
Rubix:205A9121
EAN:3413529580545




Product details : SNR UC203G2L3 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options to facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | uc2..g2l3 |
| Material | chrome steel |
| Cage | steel |
| Lubrication Type | grease |
| Total bearing width | 31 mm |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Weight | 0.18 kg |
Show UNSPSC/ECL@SS
£ 9.97 excl. VAT
/ Each
£ 11.96 incl. VAT
- Usually arrives within 14 working days
