Insert bearing with set screw RHP 1217-5/8G, Outer diameter: 40 mm | Width: 12 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1217-5/8G
Rubix:158A7216
Manufacturer :1217-5/8G R
EAN:00747023042708

Documents
Product details : RHP BEARING INSERT 1217-5/8G
Self-Lube Bearing Inserts with Adapter Sleeves
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Series | 1200g |
| Total bearing width | 22.38 mm |
| Basic static load, radial - C0r | 4800 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Weight | 0.08 kg |
Show UNSPSC/ECL@SS
£ 16.77 excl. VAT
/ Each
£ 20.12 incl. VAT
- Usually arrives within 14 working days
