Insert bearing with set screw SNR UC211G2, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:UC211G2
Rubix:205A9243
EAN:3413529502684




Product details : SNR UC211G2 INSERT BEARING
spherical outside diameter, fastening by fixing screw, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x60 mm |
|---|---|
| Logistic Weight | 1085 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 55.6 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
Show UNSPSC/ECL@SS
£ 25.05 excl. VAT
/ Each
£ 30.06 incl. VAT
- Delivery usually within ( 3 ) days
