Spherical plain bearings INA GE6-UK, Outer diameter: 14 mm | Width: 6 mm | Inner diameter: 6 mm
Spherical plain bearing
See technical informationReferences
INA:GE6-UK
Rubix:105A9522
Manufacturer :0066498580000
EAN:4012802531398

Product details : INA GE6-UK SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE composite, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, open design
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 6x14x14 mm |
|---|---|
| Package weight | 4 g |
| Inner diameter | 6 mm |
| Outer diameter | 14 mm |
| Width | 6 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 3600 N |
Show UNSPSC/ECL@SS
£ 13.12 excl. VAT
/ Each
£ 15.74 incl. VAT
- Delivery usually within ( 7 ) days
