Spherical plain bearings SKF GEH 20 ESX-2LS, Outer diameter: 42 mm | Width: 25 mm | Inner diameter: 20 mm
Radial Spherical Plain Bearing GEH Series
See technical informationReferences
SKF:GEH 20 ESX-2LS
Rubix:229A3839
Manufacturer :538805
EAN:7316575579739

Product details : SKF GEH20ESX-2LS SPHERICAL PLAIN BEARING
These radial spherical plain bearings have an SKF Explorer steel/steel sliding contact surface combination. They are initially lubricated and have a triple-lip, heavy-duty contact seal on both sides. Compared to conventional steel/steel bearings, they have increased dynamic load ratings. Compared to the GE series, they have a wider inner ring and a larger outside diameter, which enable higher load ratings and larger tilt angles.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistic Weight | 146,2 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 25 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 26.91 excl. VAT
/ Each
£ 32.29 incl. VAT
- Delivery usually within ( 3 ) days
