Spherical plain bearings INA GE40-DO-2TS, Outer diameter: 62 mm | Width: 28 mm | Inner diameter: 40 mm
Spherical plain bearing
See technical informationReferences
INA:GE40-DO-2TS
Rubix:264A2607
Manufacturer :0642867540000
EAN:4012802878714

Product details : INA GE40-DO-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Technical specifications
Attributes
| Logistic Weight | 306 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 28 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (maintenance required) |
| Weight | 0.32 kg |
| Thickness | 28 mm |
| Basic dynamic load, radial - Cr | 117000 N |
Show UNSPSC/ECL@SS
£ 28.16 excl. VAT
/ Each
£ 33.79 incl. VAT
- Usually arrives within 14 working days
