Spherical plain bearings INA GE50-HO-2RS, Outer diameter: 75 mm | Width: 43 mm | Inner diameter: 50 mm
Spherical plain bearing
See technical informationReferences
INA:GE50-HO-2RS
Rubix:105A9520
Manufacturer :0066481930000
EAN:4012802530612

Product details : INA GE50-HO-2RS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, cylindrical extensions on inner ring, sealed
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x75x75 mm |
|---|---|
| Logistic Weight | 560 g |
| Inner diameter | 50 mm |
| Outer diameter | 75 mm |
| Width | 43 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 179000 N |
Show UNSPSC/ECL@SS
£ 64.71 excl. VAT
/ Each
£ 77.65 incl. VAT
- Delivery usually within ( 7 ) days
