Spherical plain bearings INA GE60-AX, Outer diameter: 150 mm | Width: 45 mm | Inner diameter: 60 mm
Spherical plain bearing
See technical informationReferences
INA:GE60-AX
Rubix:229A4364
Manufacturer :0066543470000
EAN:4012802534764

Product details : INA GE60-AX SPHERICAL PLAIN BEARING 66543470000
Axial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel
Technical specifications
Attributes
| Logistic Weight | 4660 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 150 mm |
| Width | 45 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 4.64 kg |
| Thickness | 35 mm |
| Basic static load, axial - C0a | 3680000 N |
| Basic dynamic load, axial - Ca | 957000 N |
Show UNSPSC/ECL@SS
£ 623.52 excl. VAT
/ Each
£ 748.22 incl. VAT
- Delivery usually within ( 7 ) days
