Self-aligning ball bearing NSK 2215KJ, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 75 mm


Spherical roller bearing 222

References
nsk:2215KJ
rubix:229A9807
manufacturer :2215K 5
ean:0029176088155
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Product details : NSK 2215KJ SELF ALIGNING BALL BEARING


NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.

Technical specifications


Attributes
Logistic Weight1580 g
Inner diameter75 mm
Outer diameter130 mm
Width31 mm
SealingOpen
Bearing ClearanceCN
CageSteel
Show UNSPSC/ECL@SS
£ 76.55 excl. VAT
/ Each
£ 91.86 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories