Self-aligning ball bearing NSK 1310K, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Self-aligning ball bearing 13
See technical informationReferences
NSK:1310K
Rubix:100A5846
Manufacturer :1310KJ N
EAN:0029176030871

Product details : NSK SELF ALIGNED DOUBLE ROW BALL BEARING 1310KJ
NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).
Technical specifications
Attributes
| Logistic Weight | 1190 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1300 |
| Material | high-carbon chromium bearing steel (suj2, aisi 52100 equivalent) |
| Cage | steel |
| Reference speed | 5600 rpm |
| Basic static load, radial - C0r | 14100 N |
| Basic dynamic load, radial - Cr | 48000 N |
Show UNSPSC/ECL@SS
£ 82.89 excl. VAT
/ Each
£ 99.47 incl. VAT
- Usually arrives within 14 working days
