Self-aligning ball bearing NTN 1312SK, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
NTN - Self-Aligning Ball Bearing - 1312SK
See technical informationSee documentsReferences
NTN:1312SK
Rubix:204A4178
EAN:4547359257021



Documents
Product details : NTN 1312SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 1960 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 57500 N |
Show UNSPSC/ECL@SS
£ 73.01 excl. VAT
/ Each
£ 87.61 incl. VAT
- Delivery usually within ( 3 ) days
