Spherical Roller Bearing 222.. Series
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 43x170x170 mm |
---|---|
Logistic Weight | 4135,5 g |
Inner diameter | 95 mm |
Outer diameter | 170 mm |
Width | 43 mm |
Bearing Clearance | C3 |
Series | 222E |
Cage | Steel |
Reference speed | 3600 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 450 N |
Basic dynamic load, radial - Cr | 393 N |
Sealing | Open |
Usually arrives within 14 working days