Self-aligning ball bearing NSK 2215J, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 75 mm
Spherical roller bearing 222
See technical informationReferences
NSK:2215J
Rubix:132A6511
Manufacturer :2215J N
EAN:0029176414114

Product details : NSK SA DR BB 2215J
NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.
Self-aligning ball bearing
Technical specifications
Attributes
| Logistic Weight | 1580 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 120.06 excl. VAT
/ Each
£ 144.07 incl. VAT
- Usually arrives within 14 working days
