Self-aligning ball bearing FAG 2305-M>N, Outer diameter: 62 mm | Width: 24 mm | Inner diameter: 25 mm
Self-aligning ball bearing
See technical informationReferences
Superseded Ref:2305-M
FAG:2305-M>N
Rubix:274A6329
Manufacturer :3014525550000
EAN:4064328249882

Product details : FAG 2305-MN SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 23.., solid brass cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 23..-m |
| Cage | brass |
| Reference speed | 11900 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 25000 N |
Show UNSPSC/ECL@SS
£ 74.40 excl. VAT
/ Each
£ 89.28 incl. VAT
- Delivery usually within ( 7 ) days
