NTN - Self-Aligning Ball Bearing - 2213S
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 120x120x31 mm |
---|---|
Logistic Weight | 1440 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 31 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 2200 |
Material | Steel |
Cage | Steel |
Basic dynamic load, radial - Cr | 43500 N |
Basic static load, radial - C0r | 16400 N |
Usually arrives within 14 working days