References
NSK:22214EAE4C4
Rubix:100A3649
Manufacturer :22214EAE4C4 N
EAN:00029176669620




Product details : NSK SPHER ROLLR BEARING 22214EAE4C4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 31 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 4500 rpm |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 232000 N |
| Basic dynamic load, radial - Cr | 225000 N |
Show UNSPSC/ECL@SS
£ 94.03 excl. VAT
/ Each
£ 112.84 incl. VAT
- Usually arrives within 14 working days
