References
NSK:22220EAKE4
Rubix:104A3361
Manufacturer :22220EAKE4 N
EAN:00029176411465




Product details : NSK SPHERICAL ROLLER BRG 22220EAKE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Logistic Weight | 4920 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 3600 rpm |
| Limit speed | 3600 rpm |
| Basic static load, radial - C0r | 490000 N |
| Basic dynamic load, radial - Cr | 455000 N |
Show UNSPSC/ECL@SS
£ 194.50 excl. VAT
/ Each
£ 233.40 incl. VAT
- In stock: Next day delivery
