NSK Spherical Roller Bearing: 22336 Series
Inner diameter | 180 mm |
---|---|
Outer diameter | 380 mm |
Width | 126 mm |
Inner diameter | 180 mm |
---|---|
Outer diameter | 380 mm |
Width | 126 mm |
Bearing Clearance | C3 |
Series | 22336.. |
Cage | Brass |
Reference speed | 1200 rpm |
Limit speed | 1200 rpm |
Basic static load, radial - C0r | 2340000 N |
Basic dynamic load, radial - Cr | 2170000 N |
Sealing | Open |
Usually arrives within 14 working days