NSK 24044CAME4C3 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearing: 24044 Series
See technical informationReferences
NSK:24044CAME4C3
Rubix:230A0251
EAN:00029176523984





Product details : NSK 24044CAME4C3 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 118 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1000 rpm |
| Basic static load, radial - C0r | 2490000 N |
| Basic dynamic load, radial - Cr | 1640000 N |
Show UNSPSC/ECL@SS
£ 1,272.23 excl. VAT
/ Each
£ 1,526.68 incl. VAT
- Usually arrives within 14 working days
