NSK SPHERICAL ROLLER BEARING 23052CAME4
Spherical Roller Bearing: 23052 Series
See technical informationReferences
NSK:23052CAME4
Rubix:100A6218
Manufacturer :23052CAME4 N
EAN:00029176068270





Product details : NSK SPHERICAL ROLLER BEARING 23052CAME4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Logistic Weight | 49000 g |
|---|---|
| Inner diameter | 260 mm |
| Outer diameter | 400 mm |
| Width | 104 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1300 rpm |
| Limit speed | 950 rpm |
| Basic static load, radial - C0r | 2580000 N |
| Basic dynamic load, radial - Cr | 1780000 N |
Show UNSPSC/ECL@SS
£ 2,485.45 excl. VAT
/ Each
£ 2,982.54 incl. VAT
- Usually arrives within 14 working days
