References
NSK:23120CE4
Rubix:104A2847
Manufacturer :23120CE4 N
EAN:0029176031564





Product details : NSK SPHERICAL ROLLER BRG 23120CE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Logistic Weight | 4327 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 165 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 2800 rpm |
| Limit speed | 2200 rpm |
| Basic static load, radial - C0r | 530000 N |
| Basic dynamic load, radial - Cr | 345000 N |
Show UNSPSC/ECL@SS
£ 224.91 excl. VAT
/ Each
£ 269.89 incl. VAT
- In stock: Next day delivery
