Spherical Roller Bearing modified for Shaker Screen
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Bearing Clearance | c4 |
Basic static load, radial - C0r | 225000 N |
Basic dynamic load, radial - Cr | 227000 N |
Usually arrives within 14 working days