Spherical Roller Bearing modified for Shaker Screen
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Bearing Clearance | c4 |
Basic static load, radial - C0r | 1050000 N |
Basic dynamic load, radial - Cr | 949000 N |
Usually arrives within 14 working days