FAG 23228-E1A-XL-M-C4 SPHERICAL ROLLER BEARING
Spherical roller bearing on 2 rows of rollers
See technical informationReferences
FAG:23228-E1A-XL-M-C4
Rubix:238A2625
Manufacturer :0190359690040
EAN:4026677873590

Product details : FAG 23228-E1A-XL-M-C4 SPHERICAL ROLLER BEARING
Double-row spherical roller bearings 232..-E1A, main dimensions according to DIN 635-2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88x250x250 mm |
|---|---|
| Logistic Weight | 18300 g |
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 88 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1550 rpm |
| Limit speed | 2600 rpm |
| Basic static load, radial - C0r | 1400000 N |
| Basic dynamic load, radial - Cr | 1090000 N |
Show UNSPSC/ECL@SS
£ 682.72 excl. VAT
/ Each
£ 819.26 incl. VAT
- Usually arrives within 14 working days
