FAG 24044-BE-XL-K30-C3 SPHERICAL ROLLER BEARINGS

Spherical roller bearing on 2 rows of rollers

See technical information
References
FAG:24044-BE-XL-K30-C3
Rubix:274A6454
Manufacturer :0675993620030
EAN:4012802570250
brand logo
Technical specifications
Inner diameter220 mm
Outer diameter340 mm
Width118 mm
See all Specifications

Product details : FAG 24044-BE-XL-K30-C3 SPHERICAL ROLLER BEARINGS


Spherical roller bearings 240..-BE-K30, main dimensions to DIN 635-2, with tapered bore, taper 1:30

Technical specifications


Attributes
Logistic Weight38700 g
Inner diameter220 mm
Outer diameter340 mm
Width118 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Reference speed1090 rpm
Limit speed1830 rpm
Basic static load, radial - C0r2600000 N
Basic dynamic load, radial - Cr1620000 N
Show UNSPSC/ECL@SS
£ 1,354.60 excl. VAT
/ Each
£ 1,625.52 incl. VAT
  • Usually arrives within 14 working days