Spherical roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x130x130 mm |
---|---|
Logistic Weight | 2010 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | C3 |
Series | 213..-E1-XL-TVPB |
Cage | Polyamide |
Reference speed | 4100 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 226000 N |
Basic dynamic load, radial - Cr | 211000 N |
Sealing | Open |
Usually arrives within 14 working days