SNR 22215EMKW33C3 SPHERICAL ROLLER BEARING

Spherical roller bearings

See technical information
References
SNR:22215EMKW33C3
Rubix:204A5025
EAN:3413520483852
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Product details : SNR 22215EMKW33C3 SPHERICAL ROLLER BEARING


Double-row spherical roller bearing, machined one-piece solid cage, groove and lubrication holes on outer ring, 1:12 tapered bore

Technical specifications


Attributes
Logistics dimensions (L x W x H)145x145x42 mm
Logistic Weight1712 g
Inner diameter75 mm
Outer diameter130 mm
Width31 mm
Bearing Clearancec3
Cagebrass
Sealingopen
Reference speed4600 rpm
Limit speed6200 rpm
Basic static load, radial - C0r249000 N
Basic dynamic load, radial - Cr244000 N
Show UNSPSC/ECL@SS
£ 117.28 excl. VAT
/ Each
£ 140.74 incl. VAT
  • Usually arrives within 14 working days