Spherical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 108 mm |
Logistic Weight | 57900 g |
---|---|
Inner diameter | 220 mm |
Outer diameter | 400 mm |
Width | 108 mm |
Bearing Clearance | C4 |
Series | 222..-BE-XL-K |
Reference speed | 1350 rpm |
Limit speed | 2140 rpm |
Basic static load, radial - C0r | 2360000 N |
Basic dynamic load, radial - Cr | 1840000 N |
Sealing | Open |
Usually arrives within 14 working days