Spherical roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x52x52 mm |
---|---|
Logistic Weight | 164 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Bearing Clearance | C3 |
Series | 222..-E1-XL-K |
Reference speed | 9200 rpm |
Limit speed | 14400 rpm |
Basic static load, radial - C0r | 42500 N |
Basic dynamic load, radial - Cr | 48500 N |
Sealing | Open |
Usually arrives within 14 working days