Spherical roller bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Self-aligning capability allows misalignment to be accommodated.
Able to accommodate heavy radial loads and axial loads on both directions.
Suitable for operation under heavy shock loads.
Variants are available including sealed bearings and bearings for vibratory applications.
Wide range of accessories available including mounting sleeves, locknuts and housings provides a cost effective solution for many applications.
Logistics dimensions (L x W x H) | 60x180x180 mm |
---|---|
Logistic Weight | 6990 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 60 mm |
Bearing Clearance | C3 |
Series | 223..-E1-XL-K |
Reference speed | 3200 rpm |
Limit speed | 4100 rpm |
Basic static load, radial - C0r | 560000 N |
Basic dynamic load, radial - Cr | 540000 N |
Sealing | Open |
Usually arrives within 14 working days