Spherical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 340 mm |
Width | 114 mm |
Logistics dimensions (L x W x H) | 114x340x340 mm |
---|---|
Logistic Weight | 49600 g |
Inner diameter | 160 mm |
Outer diameter | 340 mm |
Width | 114 mm |
Bearing Clearance | CN |
Series | 223..-BE-XL |
Reference speed | 1420 rpm |
Limit speed | 2250 rpm |
Basic static load, radial - C0r | 1990000 N |
Basic dynamic load, radial - Cr | 1680000 N |
Sealing | Open |
Usually arrives within 14 working days